Beli analyzer spectrum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Siglent Handheld Spectrum AnalyzerDeskripsi:The SIGLENT SHA851A is a handheld portable spectrum analyzer and cable-and-antenna analyzer, what makes it a powerful and flexible tool for many field and outdoor RF applications. This includes communication engineering, telecom operation and maintenance, radio management, production, education and teaching and some more fields. Within the frequency range of up to 3.6 GHz.atribut:
- Battery Life (hour): Up to 4
- DANL (dBm/Hz): -165
- Dimensions (mm): 310x215x78.5 (WxHxD)
- Display: 8.4 Inch Multi-touch Screen
- Dynamic Range (dB): 114
- Humidity (°C): ≤ 95% at 30
- Operating Temperature (°C): 0 to 50
- Other Functions: Advanced Measurement Kit, Analog Modulation Analysis, Digital Modulation Analysis, GPS location, Independent Source, DC Bias Out
- Phase Noise (1 GHz, Typ.): -104 dBc/Hz.@10 kHz Offset
- Power Supply: AC 100-240 V, 50/60 Hz
- Preamplifier: Standard
- Storage Temperature (°C): -20 to 70
- Type Display: TFT LCD, 800x600 resolution
- GW INSTEK Spectrum Analyzeratribut:
- Size (mm): 296x115x152
- Amplitude Accuracy (dB): ±2 (1GHz, Span 5MHz)
- Amplitude Reference Level Setting Range (dBm): +20 to -40
- Displayed Average Noise Level (dBm): ≦ -100
- Frequency Accuracy (kHz): ±50
- Frequency Characteristics (kHz-GHz): 150 - 3
- Package Size (mm): 255x385x200
- Power Measurement Items: ACPR, OCBW, CHANNEL POWER
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- RBW Accuracy: ± 25%
- RBW Range: 30kHz, 100kHz, 300kHz, 1MHz
- Resolution (MHz): 0.1
- Span Settings: 1MHz - 3GHz, Full span, Zero span
- Siglent Real Time Spectrum AnalyzerDeskripsi:Siglent SSA3032X-R 3.2GHz Real Time spectrum analyzer is a powerfull and flexible tool for complex RF pectrum and signal analysis. SSA3000X-R Series included features VNA and DTF functions at no chargeatribut:
- 100% POI: 7.20 μs
- Advanced Measurements: CHP, ACPR, OBW, CNR, Harmonic, TOI, Monitor
- Amplitude Accuracy (dB): < 0.7
- Communication Interface: LAN, USB Device, USB Host (USB-GPIB)
- EMI Measurement: EMI Filter and Quasi-Peak Detector, Log Scale and Limit Line
- Modulation Analysis: AM, FM, ASK, FSK, MSK, PSK, QAM
- RTSA Measurement: Density, Spectrogram, 3D, PvT
- Real Time Band Width: 25 - 40 (Option)
- Reflection Measurement: VSWR measurement using Reflection Bridge
- Remote Control Capability: SCPI/Labview/IVI based on USB-TMC/VXI-11/Socket/Telnet
- Remote Controller: NI-MAX, Web Browser, Easy Spectrum software, File Explorer
- Resolution Bandwidth (Hz/MHz): 1~3
- SSB Phase Noise (dBc/Hz): <-98
- Sfdr (dB): 60
- Third-order Intercept (dBm): +14 (TOI)
- Touch Screen: Multi Touch, Mouse and Keyboard supported
- netAlly AirMagnet Spectrum XT Network Interference Analyzeratribut:
- Amplitude (dB): Accuracy +/-2
- Resolution Bandwidth (kHz): 156.3
- Capture Limit: Dependent in Hard disk space
- Max. Input (dbm): 0
- Sweep Time: 64msec per 20MHz or 64m sec per channel
- DC Power Voltage Supply (V): 5
- Active Power (W): 2
- Siglent Spectrum AnalyzerDeskripsi:Siglent’s SSA3021X spectrumanalyzer has a frequency range of 9 kHz to 2.1 GHz. With his light weight, small size, and friendly user interface, the SSA3021X offers a bright easy to read display, powerful and reliable automatic measurements, and plenty of powerful features. Applications include broadcast monitoring/evaluation, site surveying, EMI pre-compliance, research and development, education, production, and maintenance.Key Features:All-Digital IF TechnologyFrequency Range from 9 kHz up to 2.1 GHz-161 dBm/Hz Displayed Average Noise Level (Typ.)-98 dBc/Hz @10 kHz Offset Phase Noise (1 GHz, Typ.)Total Amplitude Accuracy < 0.7 dB10 Hz Minimum Resolution Bandwidth (RBW)Standard Pre-amplifierStandard Tracking Generator Kit10.1 lnch WVGA(1024x600)Display
- Siglent Spectrum & Vector Network AnalyzerDeskripsi:Siglent SVA1015X 9 kHz - 1.5 GHz with VNA and tracking generator included is a powerful and flexible tool for RF signal and network analysis. With a frequency range of 1.5 GHz, the analyzer delivers reliable automatic measurements and multiple modes of operation.
- Digilife Endoscope Inspection CameraDeskripsi:Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Camera Resolution (Pixels): 1920x1080
- Horizontal View Angle (⁰): 70
- BK Precision Spectrum Analyzer AccessoriesDeskripsi:These accessories enhance or modify the capabilities of a spectrum analyzer and replace broken components.atribut:
- Compatible Product Type: Spectrum Analyzer
- Compatible with Manufacturer Model Number: 2682; 2683
- Features: Identify Sources of Electromagnetic Radiation; Used in Immunity Testing by Feeding an Rf Signal into the Probe
- Frequency (GHz): 6
- Frequency - Maximum (GHz): 6
- Frequency - Minimum (GHz): 6
- Includes: 40 dB Wideband Amplifier (Requires A-Male to Mini-B USB Cable for Power, not Included); E5 E-Field; H10 H-Field; H20 H-Field; H5 H-Field; SMA to N Cable; SMB to SMA Cable
- Product Type: Near Field Probe Kit
- UNSPSC: 31160000
- GW INSTEK Logic Analyzer for Digital Storage Oscilloscopeatribut:
- Package Size (mm): 300x95x50
- BK Precision Multimeter Digital Bench Type (Multitester)atribut:
- UNSPSC: 41113630
- True RMS: Yes
- Coxem Microscope Scanning Electron Standfloor (MIkroskop Elektron)Deskripsi:A full-size floor model Scanning Electron Microscope (SEM) that both new and experienced users will find suitable for many type of demanding research and quality control requirements. The standard supplied configuration of the CX-200plus includes both SE and BSE imaging detectors as well as an internal chamber view camera for easy stage tilt and height adjustments. The CX-200plus offers high resolution imaging capabilities at a very attractive price. After evaluating the CX-200plus, your search for the most cost effective solution will be an easy decision.atribut:
- Accleration Voltage (kV): 1-30 (Adjustable in 1 Scale)
- Automation: Focus, Filament, Brightness/Contrast
- Data Output Format: JPG, TIFF, BMP
- Detector: SED(DP),BSED(DP)
- Dimensions (WxLxH) (mm): 640x682x1430
- Electron Source: Tungsten Filament
- Magnification: 15x to 300000x
- Options: STEM, CoolStage, Panorama 2.0, EDS (Oxford, Bruker)
- Sample Size (mm): 160 in Diameter
- Spatial Resolution (nm): <3 (at 30kV)
- Vacuum Mode: High Vacuum
- X,Y/ Z/ T Traverse R: 0-60 mm / 5-60mm/ -20 - 90° 360°
- RS PRO Openable Ferrite Clampatribut:
- Application: Computer Peripherals, Digital TV, Internal & External Power Cables, Monitors, Printers
- Key: No
- Material: Ferrite
- Number of Apertures: 1
- Openable: Yes
- Type: Clamp Filter
- Siglent OscilloscopeDeskripsi:SIGLENT’s SDS5034X Digital Storage Oscilloscopes with a bandwidth 350 MHz, have a maximum sample rate of 5 GSa/s, maximum record length of 250 Mpts, and display up to 4 analog channels + 16 digital channels mixed signal analysis ability.
- Siglent Four Channel OscilloscopeDeskripsi:SIGLENT’s new SDS1104X-E Super Phosphor Oscilloscope has a 100 MHz bandwidth and 4 analog channels. It has a maximum sample rate of 1 GSa/s and a standard record length of 14 Mpts. For ease-of-use, the most commonly used functions can be accessed with its user-friendly front panel design.
- Metravi Spectrum AnalyzerDeskripsi:1050MHz Spectrum Analyzeratribut:
- Accuracy (Hz): ±100k
- Colour: Off White
- Display: LED
- Distortion (dB): <-75 c, 2nd and 3rd harmonic, 3rd order intermod.-70c
- Frequency Bandwidth (kHz): 100/div to 100M/div
- Frequency Range (Hz): 0.15 to 1050 M
- Frequency Stability (kHz/hour): Better than 150
- Input Attenuator (dB): 0 to 40 (4x10 steps)
- Input Attenuator Accuracy (dB): 1/10 step
- Input Connector: BNC
- Input Impedance (ohm): 50
- Log Scale Fidelity (dB): ±2 (without attn.) Ref. 250MHz
- Resolution (Hz): 100k
- Sensitivity (dB): <5 above average noise level
- Sweep Rate (Hz): 43
- FNIRSI Digital Storage OscilloscopeDeskripsi:- The FNIRSI-1014D is an integrated oscilloscope and signal generator.- This cost-effective, dual-channel desktop oscilloscope features a high sampling rate, high bandwidth, high voltage resistance, and ample storage capacity, allowing for up to 1,000 waveforms to be stored. A powerful waveform image manager supports thumbnail viewing and features waveform zoom, reduction, and movement.- USB functionality supports firmware upgrades and allows interconnection with a computer for convenient secondary analysis.- The built-in DDS function signal generator supports 14 types of truncated waveform output (@2.5VPP), an industry-first.- The built-in DDS function signal generator's industry-first cutoff output (@2.5VPP) supports 14 standard function signals and a freely customizable cutoff signal. It also features burn-in prevention and one-touch auto-adjustment.atribut:
- Vertical Sensitivity: 50mV to 500V
- Accuracy (%): Voltage: ±5
- Analog Bandwidth (MHz): 100
- Cursor Type: Horizontal X, Horizontal Y, Trigger Y
- Dimensions (mm): 310×145×70
- Display Format: TFT
- Frequency Accuracy (%): +0.01 (high accuracy)
- Input Impedance (MΩ): 1
- Interceptor Output: Supported
- Maximum Test Voltage (V): 40 (1x); 400 (10x)
- Number of Channels: 2
- Parameters: Measurement parameters: 12 types
- Power Requirements: 5V 2A/3A/4A
- Rise Time (ns): < 3
- Sampling Rate (GS/s): up to 1
- Screen Size (inch): 7
- Signal Generator: Supports 14 types of signal output
- Storage Depth (KBit): 240
- Storage Waveform: 1000 images + 1000 waveforms
- Time Base Range: 50S to 10nS
- BK Precision Portable Digital Oscilloscopeatribut:
- Calibration Certificate: Yes
- Tenmars Class I Integrating Sound Analyzer MeterDeskripsi:Class 1 comply with IEC-61672-1: 2013 Class 1; IEC-61260-1995 Class 1Analysis frequency range: 1/1 Octave (11 bands) : 16Hz,31.5Hz,63Hz,125Hz,250Hz, 500Hz,1KHz, 2KHz, 4KHz, 1/3 Octave (34 bands) : 10Hz (ST-105D),12.5Hz, 16Hz,20Hz,25Hz, 31.5Hz,40Hz,50Hz,63Hz,80Hz,100Hz,125Hz, 160Hz,200KHz,250Hz,315Hz,400Hz,500Hz, 630Hz,800Hz,1KHz,1.25KHz,1.6KHz,2KHz, 2.5KHz,3.15KHz,4KHz,5KHz,6.3KHz,8KHz, 10KHz,12.5KHz,16KHz,20KHz (ST-105D)atribut:
- Display: LCD with back light (240x160 dots)
- Display Refresh: 10Hz for value;1Hz for graph
- Microphone: 1/2 pre-polarized condenser microphone build in preamplifier,sensitivity :50mV/Pa,frequency range:10Hz~20KHz,heat noise:<16dB (A)
- Measurement Range (dB): 25~140 (A) / 30~140 (C) / 35~140 (Z)
- Dimension (LxWxH) (mm): 285x90x39
- Dynamic Range (dB): >90
- External Power (V): AC 100~240 to DC 5
- Frequency Range (Hz): 10~20000
- Frequency Weighting: A/C/Z
- Instrument Background Noise (dB): <13 (A) ,15 (C) ,25 (Z)
- Integrating Time: 1 second~24hour,set in a given range or randomly
- Maximum PeakC Soundlevel Measurement (dB): 50~143
- Measuring Voltage Range: 15µV~10V rms
- Power: LR6 1.5Vx4Alkaline batteries
- Range Error (dB): ≦0.1
- Range Gain (dB): -10,0,10,20,30,40
- Self-generated Noise Voltage (µV): <4 (1Hz~23KHz)
- Time Weighting: Fast,Slow,Impulse,PeakC+,PeakC-
Daftar Harga analyzer spectrum Terbaru October 2026
| Siglent Handheld Spectrum Analyzer | Rp199.999.900 |
| GW INSTEK Spectrum Analyzer | Rp34.999.900 |
| Siglent Real Time Spectrum Analyzer | Rp209.999.900 |
| netAlly AirMagnet Spectrum XT Network Interference Analyzer | Rp309.999.900 |
| Siglent Spectrum Analyzer | Rp60.999.900 |
| Siglent Spectrum & Vector Network Analyzer | Rp70.999.900 |
| Digilife Endoscope Inspection Camera | Rp1.299.900 |
| BK Precision Spectrum Analyzer Accessories | Rp24.999.900 |
| GW INSTEK Logic Analyzer for Digital Storage Oscilloscope | Rp29.999.900 |
| BK Precision Multimeter Digital Bench Type (Multitester) | Rp18.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




























































































































































/cnP109664455-1.jpg)
/c2P110908434-1.jpg)





/P102053980-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)